5 Inch High Temp Phenolic 34 Inch Threaded Stem Caster with Brake

  • Mfr # SCC-TS20S514-PHSHT-TLB-34212

  • Zoro # G707383557


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-PHSHT-TLB-34212
Zoro #
G707383557
UPC #
734005101348
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Wheel Dia.
5"
Stem Dia.
3/4"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Wheel Color
Brown
Caster Temp. Range
-45 degrees F to 550 degrees F
Thread Pitch
10
Caster Sub-Type
Swivel
Load Capacity
300
Model
Series #20
Durometer
90D

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide high temperature phenolic wheel and a 34 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the high temp phenolic wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 525F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.