
5 Inch High Temp Phenolic Caster Brakes/Swivel Locks and 2 Rigid SCC, 2PK
Mfr # SCC-35S520-PHRHT-SLB-BSL-2-R-2
Zoro # G905439551
product price: $357.99
/pk 2, $179.00/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Caster Mounting Type
Top Plate
Material
High Temperature Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S520-PHRHT-SLB-BSL-2-R-2
Zoro #
G905439551
UPC #
11586582019
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"
Details
Caster Mounting Type
Top Plate
Material
High Temperature Phenolic
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Capacity (Lb.)
4000
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
90D
Finish
Bright Zinc Plated Finish
Series
Series#35
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.