5 Inch High Temp Phenolic Swivel 1/2 Inch Threaded Stem Caster Set with Brake SCC

  • Mfr # SCC-TS20S514-PHRHT-TLB-121315-4

  • Zoro # G905420429


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S514-PHRHT-TLB-121315-4
Zoro #
G905420429
UPC #
011586531031
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
1/2"
Size
5" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Roller Bearing
Features
Top lock brake
Includes
(4) swivel casters w/ top lock brakes
Caster Swivel Lock Type
Top lock brake
Material
High Temperature Phenolic
Durometer
90D
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Load Capacity
300
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
13

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide high temperature phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.