
5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearing and Swivel Lock
Mfr # SCC-30CS520-PHRHT-BSL-4
Zoro # G905435997
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-PHRHT-BSL-4
Zoro #
G905435997
UPC #
11586549364
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
Swivel caster w/bolt on swivel lock
Caster Swivel Lock Type
Bolt On Swivel Lock
Series
Series #30
Capacity (Lb.)
4000
Material
High Temperature Phenolic
Durometer
90D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide high temperature phenolic wheels with bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.