Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch High Temp Phenolic Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-20R520-PHRHT

  • Zoro # G905438141


product price: $72.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R520-PHRHT
Zoro #
G905438141
UPC #
734005072068
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 2"

Details

Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Rigid caster
Material
High Temperature Phenolic
Finish
Bright Zinc Plated Finish
Series
Series #20
Durometer
90D
Caster Mounting Type
Top Plate
Capacity (Lb.)
450
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 2" wide high tempertature phenolic wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp phenolic wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.