5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes SCC

  • Mfr # SCC-20S514-PHRHT-2-TLB-2

  • Zoro # G905430329


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S514-PHRHT-2-TLB-2
Zoro #
G905430329
UPC #
670533922669
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"

Details

Caster Mounting Type
Top Plate
Series
Series #20
Features
2 casters with top lock brakes
Material
High Temperature Phenolic

Description

Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide high temperature phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.