Shop SERVICE CASTER
See all product information
Create Account
5 Inch Kingpinless High Temp Phenolic Wheel Caster Brakes 2 Rigid SCC, 2PK
- Mfr # SCC-KP30S520-PHRHT-SLB-2-R-2
- Zoro # G905440168
product price:
$
481.99
/pk of 2, $241.00/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Material
High Temperature Phenolic
Mounting Height
6 1/2 in
Wheel Width
2 in
Series
Series#KP30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP30S520-PHRHT-SLB-2-R-2
- Zoro #
- G905440168
- UPC #
- 11586552265
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- High Temperature Phenolic
- Series
- Series#KP30
Dimensions
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.