Shop SERVICE CASTER

5 Inch Kingpinless Phenolic Wheel Caster Brakes and Swivel Locks 2 Rigid, 2PK

  • Mfr # SCC-KP30S520-PHR-SLB-BSL-2-R-2
  • Zoro # G905439902

product price: 
$
352.99
/pk of 2, $176.50/ea
Free Shipping & Returns

Key Features

Material
Phenolic
Series
Series#KP30
Mounting Height
6 1/2 in
Caster Mounting Type
Top Plate
Wheel Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-KP30S520-PHR-SLB-BSL-2-R-2
Zoro #
G905439902
UPC #
011586551633
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Mounting Height
6 1/2 in
Wheel Width
2 in

Details

Material
Phenolic
Series
Series#KP30
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are also spark proof. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.