5 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK

  • Mfr # SCC-KP30S520-PUR-RS-4

  • Zoro # G505429655


product price:  $454.99
/pk 4, $113.75/ea
Free Shipping & Returns

Key Features

Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Wheel Width
2
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S520-PUR-RS-4
Zoro #
G505429655
UPC #
11586554740
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Type
(4) Swivel caster
Capacity (Lb.)
4000
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 5" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.