
5 Inch Kingpinless Rubber on Steel Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S520-RSR-SLB-2-R-2
Zoro # G905435508
product price: $329.99
/pk 2, $165.00/ea
Free Shipping & Returns
Key Features
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
1600
Plate Size
4" x 4-1/2"
Caster Swivel Lock Type
2 Top Lock Brakes
Durometer
80A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP30S520-RSR-SLB-2-R-2
Zoro #
G905435508
UPC #
011586556102
Country of Origin
United States
Dimensions
Wheel Dia.
5
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
1600
Caster Swivel Lock Type
2 Top Lock Brakes
Durometer
80A
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Material
Rubber on Cast Iron
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series#KP30
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.