5 Inch Kingpinless Rubber on Steel Wheel Swivel Caster with Brake

  • Mfr # SCC-KP30S520-RSR-SLB

  • Zoro # G705435456


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Durometer
80A
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Material
Rubber on Cast Iron
Mounting Height
6-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-KP30S520-RSR-SLB
Zoro #
G705435456
UPC #
011586556003
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Dia.
5
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Durometer
80A
Finish
Bright Zinc Plated Finish
Material
Rubber on Cast Iron
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series#KP30
Type
Swivel caster w/side lock brake
Capacity (Lb.)
400
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 5" diameter by 2" wide rubber on cast iron wheel and a side lock brake capable of supporting 400 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products