Shop SERVICE CASTER
See all product information
Create Account
5 Inch Kingpinless Semi Steel Wheel Caster Brakes 2 Swivel Locks SCC, 4PK
- Mfr # SCC-KP30S520-SSR-SLB-BSL-2-SLB-2
- Zoro # G905435904
product price:
$
491.99
/pk of 4, $123.00/ea
Free Shipping & Returns
Key Features
Series
Series#KP30
Wheel Width
2 in
Caster Mounting Type
Top Plate
Mounting Height
6 1/2 in
Material
Semi Steel Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-KP30S520-SSR-SLB-BSL-2-SLB-2
- Zoro #
- G905435904
- UPC #
- 11586557413
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 6 1/2 in
- Wheel Dia.
- 5 in
Details
- Series
- Series#KP30
- Caster Mounting Type
- Top Plate
- Material
- Semi Steel Cast Iron
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 5" diameter by 2" wide semi steel cast iron wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.