5 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK
- Mfr # SCC-KP30S520-TPRRD-BSL-2-SLB-2
- Zoro # G905435836
product price:
$
431.99
/pk of 2, $216.00/ea
Free Shipping & Returns
Key Features
Mounting Height
6 1/2 in
Series
Series#KP30
Wheel Dia.
5 in
Wheel Width
2 in
Material
Thermoplastic Rubber on Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP30S520-TPRRD-BSL-2-SLB-2
- Zoro #
- G905435836
- UPC #
- 011586558014
- Country of Origin
- United States
- Series
- Series#KP30
- Material
- Thermoplastic Rubber on Polyolefin
- Caster Mounting Type
- Top Plate
Dimensions
- Mounting Height
- 6 1/2 in
- Wheel Dia.
- 5 in
- Wheel Width
- 2 in
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.