
5 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-KP30S520-TPRRF-BSL-2-SLB-2
Zoro # G905435539
product price: $388.99
/pk 2, $194.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S520-TPRRF-BSL-2-SLB-2
Zoro #
G905435539
UPC #
011586558656
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#KP30
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Capacity (Lb.)
1400
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 5" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.