5 Inch Nylon 12 MM Threaded Stem Caster Set 2 Brakes SCC

  • Mfr # SCC-TS20S514-NYS-M1215-2-PLB-2

  • Zoro # G707384394


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Nylon
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-NYS-M1215-2-PLB-2
Zoro #
G707384394
UPC #
734005098884
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
1-1/2"
Thread Size
12MM-1.75 x 1-1/2" Threaded Stem
Thread Length
1-1/2"
Stem Dia.
12MM
Wheel Dia.
5"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Nylon
Caster Brake Type
2 casters with Posi Lock Brakes
Wheel Bearing Type
Plain Bore
Mounting Type
Threaded Stem
Wheel Color
White
Durometer
75D
Thread Pitch
1.75
Model
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Bright Zinc Plated Finish
Caster Sub-Type
4 Swivel
Load Capacity
1200

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide nylon wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products