5 Inch Phenolic Caster Brakes/Swivel Locks and 2 Rigid, 2PK
- Mfr # SCC-35S520-PHB-SLB-BSL-2-R-2
- Zoro # G905438677
product price:Â
$
227.99
/pk of 2, $114.00/ea
Free Shipping & Returns
Key Features
Series
Series#35
Caster Mounting Type
Top Plate
Wheel Width
2 in
Material
Phenolic
Mounting Height
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S520-PHB-SLB-BSL-2-R-2
- Zoro #
- G905438677
- UPC #
- 11586592896
- Country of Origin
- United States
- Series
- Series#35
- Caster Mounting Type
- Top Plate
- Material
- Phenolic
Dimensions
- Wheel Dia.
- 5 in
- Wheel Width
- 2 in
- Mounting Height
- 6 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide phenolic wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.