5 Inch Phenolic Swivel Caster with Ball Bearing and Brake SCC

  • Mfr # SCC-20S520-PHB-TLB
  • Zoro # G505440445
product price: 
$
55.99
/ea

Key Features

Mounting Height
6 1/8 in
Series
Series #20
Wheel Dia.
5 in
Wheel Width
2 in
Material
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-20S520-PHB-TLB
Zoro #
G505440445
UPC #
734005071849
Country of Origin
United States

Dimensions

Mounting Height
6 1/8 in
Wheel Dia.
5 in
Wheel Width
2 in

Details

Series
Series #20
Material
Phenolic
Caster Mounting Type
Top Plate

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products