Shop SERVICE CASTER
See all product information
Create Account
5 Inch Phenolic Swivel Caster with Ball Bearing and Total Lock Brake SCC
- Mfr # SCC-TTL30S520-PHB
- Zoro # G505441992
product price:Â
$
74.15
/ea
Key Features
Wheel Dia.
5 in
Series
Series #30
Caster Mounting Type
Top Plate
Mounting Height
6 1/2 in
Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TTL30S520-PHB
- Zoro #
- G505441992
- UPC #
- 11586565807
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
Details
- Series
- Series #30
- Caster Mounting Type
- Top Plate
- Material
- Phenolic
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings and a total capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.