
5 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Brakes SCC, 2PK
Mfr # SCC-TS20S514-PHR-M1215-2-TLB-2
Zoro # G905419683
product price: $146.99
/pk 2, $73.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S514-PHR-M1215-2-TLB-2
Zoro #
G905419683
UPC #
670533915562
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
12MM
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Roller Bearing
Finish
Bright Zinc Plated Finish
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Features
2 casters with top lock brakes
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Material
Phenolic
Caster Swivel Lock Type
2 casters with top lock brakes
Load Capacity
300
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.