Zoro Homepage

5 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster

  • Mfr # SCC-TS20S514-PHS-M1215

  • Zoro # G905420795


product price: $38.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-PHS-M1215
Zoro #
G905420795
UPC #
670533918266
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
5
Size
5" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Material
Phenolic
Durometer
90D
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Includes
Swivel caster
Model
Series #20
Thread Pitch
1.75
Mounting Type
Threaded Stem

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide phenolic wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.