
5 Inch Phenolic Wheel Swivel Bolt Hole Caster with Brake
Mfr # SCC-BH20S514-PHS-TLB
Zoro # G905432699
product price:Â $44.85
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S514-PHS-TLB
Zoro #
G905432699
UPC #
670533917849
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Top lock brake
Type
Swivel caster w/top lock brake
Material
Phenolic
Series
Series #20
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top lock brake
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Bolt Hole
Load Capacity
300
Durometer
90D
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide phenolic wheel and a bolt hole with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.