Shop SERVICE CASTER
See all product information
Create Account
5 Inch Poly on Aluminum Caster Set with Ball Bearing 4 Swivel Lock and 2 Brake
- Mfr # SCC-35S520-PAB-SLB-BSL-2-BSL-2
- Zoro # G905438738
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Mounting Height
6 1/2 in
Material
Polyurethane on Aluminum
Series
Series#35
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S520-PAB-SLB-BSL-2-BSL-2
- Zoro #
- G905438738
- UPC #
- 11586592223
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 6 1/2 in
- Wheel Dia.
- 5 in
Details
- Material
- Polyurethane on Aluminum
- Series
- Series#35
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide polyurethane on aluminum wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.