
5 Inch Poly on Aluminum Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake
Mfr # SCC-35S520-PAR-SLB-BSL-2-BSL-2
Zoro # G905439995
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Aluminum
Mounting Height
6-1/2"
Series
Series#35
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S520-PAR-SLB-BSL-2-BSL-2
Zoro #
G905439995
UPC #
011586581340
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"
Details
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Aluminum
Series
Series#35
Durometer
95A
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Caster Mounting Type
Top Plate
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Capacity (Lb.)
3600
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.