
5 Inch Poly on Aluminum Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-30CS520-PAB-2-TLB-2
Zoro # G305435269
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
4" x 4-1/2"
Caster Swivel Lock Type
(2) Top lock brakes
Finish
Bright Zinc Plated Finish
Mounting Height
6-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-PAB-2-TLB-2
Zoro #
G305435269
UPC #
11586563469
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Swivel Lock Type
(2) Top lock brakes
Finish
Bright Zinc Plated Finish
Features
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Series
Series #30
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
95A
Capacity (Lb.)
900
Material
Polyurethane tread on aluminum core
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters, two (2) with top locking brakes, with 5" diameter by 2" wide maroon polyurethane tread on silver aluminum core wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.