5 Inch Poly on Aluminum Swivel Caster with Ball Bearing and Swivel Lock SCC
- Mfr # SCC-30CS520-PAB-BSL
- Zoro # G305435832
product price:Â
$
65.99
/ea
Key Features
Mounting Height
6 1/2 in
Material
Polyurethane Tread on aluminum Core
Caster Mounting Type
Top Plate
Wheel Width
2 in
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS520-PAB-BSL
- Zoro #
- G305435832
- UPC #
- 11586563360
- Country of Origin
- United States
- Material
- Polyurethane Tread on aluminum Core
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Mounting Height
- 6 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.