5 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-30CS520-PAB-4

  • Zoro # G905435768


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Size
4" x 4-1/2"
Caster Temp. Range
-45 degrees F to 180 degrees F
Material
Polyurethane on Aluminum
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS520-PAB-4
Zoro #
G905435768
UPC #
11586563407
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-45 degrees F to 180 degrees F
Material
Polyurethane on Aluminum
Durometer
95A
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Mounting Type
Top Plate
Type
Swivel caster
Capacity (Lb.)
3600
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.