
5 Inch Polyolefin Caster with Ball Bearing and Brake/Swivel Lock
Mfr # SCC-30CS520-POB-TLB-BSL
Zoro # G305436747
product price:Â $73.79
/eaKey Features
Wheel Dia.
5
Wheel Width
2
Type
Swivel caster w/top lock brake & bolt on swivel lock
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS520-POB-TLB-BSL
Zoro #
G305436747
UPC #
011586566675
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/top lock brake & bolt on swivel lock
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Durometer
70D
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Mounting Type
Top Plate
Caster Temp. Range
-50 degrees F to 250 degrees F
Capacity (Lb.)
650
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 650 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.