
5 Inch Polyolefin Swivel Caster Set with Roller Bearing and Brake
Mfr # SCC-30CS520-POR-TLB-4
Zoro # G905436864
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Capacity (Lb.)
650
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-POR-TLB-4
Zoro #
G905436864
UPC #
670533876405
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Capacity (Lb.)
650
Caster Mounting Type
Top Plate
Series
Series #30
Material
Polyolefin
Features
4 casters with top lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Durometer
70D
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide polyolefin wheels with top lock brakes capable of supporting a total weight of 2,600 lbs. (650 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.