Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC

  • Mfr # SCC-20S520-POB-4

  • Zoro # G905434242


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Polyolefin
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
70D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S520-POB-4
Zoro #
G905434242
UPC #
734005072570
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Size
5" x 2"
Bolt Size
5/16" (hardware not included)

Details

Material
Polyolefin
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
70D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Type
(4) Swivel casters
Finish
Bright Zinc Plated Finish
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 5” diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products