
5 Inch Polyurethane Caster Set with Roller Bearings 4 Swivel Lock 2 Brake SCC
Mfr # SCC-30CS520-PPUR-TLB-BSL-2-BSL-2
Zoro # G305437874
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS520-PPUR-TLB-BSL-2-BSL-2
Zoro #
G305437874
UPC #
670533938455
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Caster Mounting Type
Top Plate
Series
Series #30
Durometer
60D
Material
Polyurethane on Polyolefin
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Capacity (Lb.)
3000
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide polyurethane tread set on a polyolefin core wheels capable of supporting a total weight of 3,000 lbs. (750 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.