Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC

  • Mfr # SCC-20R520-PUR-RS

  • Zoro # G905438462


product price: $54.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Caster Mounting Type
Top Plate
Durometer
95A
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R520-PUR-RS
Zoro #
G905438462
UPC #
734005073744
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 2"

Details

Caster Mounting Type
Top Plate
Durometer
95A
Series
Series #20
Material
Polyurethane on Cast Iron
Type
Rigid caster
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
450
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.