
5 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-20S520-PUR-RS
Zoro # G905434570
product price: $56.99
/eaKey Features
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/8"
Caster Temp. Range
-40 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S520-PUR-RS
Zoro #
G905434570
UPC #
734005073751
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/8"
Plate Size
2-3/8" x 3-5/8"
Size
5" x 2"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
450
Durometer
95A
Material
Polyurethane on Cast Iron
Series
Series #20
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Swivel caster
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.