
5 Inch Red Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC
Mfr # SCC-TTL20S514-PPUB-RED-4
Zoro # G905432200
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Caster Swivel Lock Type
Total lock brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TTL20S514-PPUB-RED-4
Zoro #
G905432200
UPC #
670533884950
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Swivel Lock Type
Total lock brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
(4) swivel casters w/ total lock brakes
Series
Series #20
Features
Total lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.