
5 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S514-PPUB-RED-TLB-34212
Zoro # G307384893
product price:Â $50.69
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Red Polyurethane
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S514-PPUB-RED-TLB-34212
Zoro #
G307384893
UPC #
734005109641
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Stem Dia.
3/4"
Wheel Dia.
5"
Thread Length
2-1/2"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Red Polyurethane
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Caster Sub-Type
Swivel
Thread Pitch
10
Mounting Type
Threaded Stem
Caster Temp. Range
-45 degrees F to 550 degrees F
Model
Series #20
Load Capacity
350
Durometer
60D
Wheel Color
Red
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide red polyurethane wheel and a 34 threaded stem with brake capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.