5 Inch Rubber on Aluminum Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-35S520-RAR-SLB-BSL

  • Zoro # G705435364


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Mounting Height
6-1/2"
Type
Swivel caster w/side lock brake & bolt on swivel lock
Capacity (Lb.)
500
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-RAR-SLB-BSL
Zoro #
G705435364
UPC #
11586585997
Country of Origin
United States

Dimensions

Mounting Height
6-1/2"
Wheel Dia.
5
Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Type
Swivel caster w/side lock brake & bolt on swivel lock
Capacity (Lb.)
500
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Material
Rubber on Aluminum
Durometer
80A
Caster Mounting Type
Top Plate
Series
Series#35
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide rubber on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 500 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.