
5 Inch Rubber on Aluminum Caster with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S520-RAR
Zoro # G105441408
product price:Â $78.85
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Material
Rubber on Aluminum
Finish
Bright Zinc Plated Finish
Type
swivel caster w/ total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL30S520-RAR
Zoro #
G105441408
UPC #
670533941523
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Material
Rubber on Aluminum
Finish
Bright Zinc Plated Finish
Type
swivel caster w/ total lock brake
Series
Series #30
Caster Swivel Lock Type
Total Lock Brake
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
80A
Capacity (Lb.)
500
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide rubber on aluminum wheel and a total capable of supporting 500 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.