Shop SERVICE CASTER
See all product information
Create Account
5 Inch Rubber on Aluminum Swivel Caster Set with Roller Bearings 2 Brakes SCC
- Mfr # SCC-35S520-RAR-2-SLB-2
- Zoro # G905435256
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Series
Series#35
Mounting Height
6 1/2 in
Material
Rubber on Aluminum
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S520-RAR-2-SLB-2
- Zoro #
- G905435256
- UPC #
- 11586586055
- Country of Origin
- United States
- Series
- Series#35
- Material
- Rubber on Aluminum
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.