
5 Inch Rubber on Aluminum Swivel Caster with Ball Bearing and Brake SCC
Mfr # SCC-20S520-RAB-TLB
Zoro # G305435276
product price:Â $81.99
/eaKey Features
Plate Size
2-3/8" x 3-5/8"
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Wheel Width
2
Capacity (Lb.)
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-20S520-RAB-TLB
Zoro #
G305435276
UPC #
734005074482
Country of Origin
United States
Dimensions
Plate Size
2-3/8" x 3-5/8"
Wheel Width
2
Mounting Height
6-1/8"
Wheel Dia.
5
Bolt Size
5/16" (hardware not included)
Size
5" x 2"
Details
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
450
Type
Swivel caster w/top lock brake
Material
Rubber on Aluminum
Durometer
80A
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Series
Series #20
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate rubber on aluminum wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.