5 Inch Rubber on Aluminum Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-30R520-RAR

  • Zoro # G905434938


product price:  $57.99
/ea

Key Features

Wheel Width
2
Caster Mounting Type
Top Plate
Material
Rubber Tread on Aluminum Core
Plate Size
4" x 4-1/2"
Capacity (Lb.)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30R520-RAR
Zoro #
G905434938
UPC #
670533877822
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Mounting Type
Top Plate
Material
Rubber Tread on Aluminum Core
Capacity (Lb.)
500
Caster Temp. Range
-40 degrees F to 160 degrees F
Type
Rigid caster
Series
Series #30
Durometer
80A
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 rigid caster with a 5" diameter, 2" wide moldon rubber tread set on a aluminum core wheel. Supports 500 pounds (lbs) per caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.