
5 Inch Rubber on Steel Swivel Caster Set with Ball Bearings and Brakes SCC
Mfr # SCC-30CS520-RSB-TLB-4
Zoro # G405438672
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
6-1/2"
Series
Series #30
Caster Mounting Type
Top Plate
Wheel Width
2
Material
Rubber on Cast Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-30CS520-RSB-TLB-4
Zoro #
G405438672
UPC #
011586572645
Country of Origin
United States
Dimensions
Mounting Height
6-1/2"
Wheel Width
2
Wheel Dia.
5
Details
Series
Series #30
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Features
4 casters with top lock brakes
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide rubber on cast iron wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 1,600 lbs. (400 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.