
5 Inch Scaffold Caster with 1-1/4 in Square Stem w/Brake
Mfr # SCC-SFSQTTL20S514-HRS-114
Zoro # G405418575
product price:Â $81.15
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
4"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SFSQTTL20S514-HRS-114
Zoro #
G405418575
UPC #
734005059908
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
4"
Wheel Dia.
5
Stem Dia.
1-1/4"
Size
5" x 1.25"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Features
1 caster with total lock brake
Durometer
55D
Material
Hard Rubber
Includes
Swivel caster w/total lock brake
Load Capacity
300
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 1-1/4" square stem scaffolding swivel caster with a 5" diameter by 1-1/4" wide black hard rubber wheel with a total lock brake capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.