5 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK

  • Mfr # SCC-35S520-SSR-SLB-BSL-2-R-2

  • Zoro # G905435867


product price:  $264.99
/pk 2, $132.50/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Series
Series#35
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Plate Size
4-1/2" x 6-1/4"
Mounting Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S520-SSR-SLB-BSL-2-R-2
Zoro #
G905435867
UPC #
11586588134
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
6-1/2"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Series
Series#35
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 600 degrees F
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
4000
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide semi steel cast iron wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.