5 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC

  • Mfr # SCC-TTL30S520-SSB-2-BSL-2

  • Zoro # G305441857


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Series
Series #30
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Plate Size
4" x 4-1/2"
Material
Semi Steel Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL30S520-SSB-2-BSL-2
Zoro #
G305441857
UPC #
11586575387
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Wheel Width
2
Wheel Dia.
5
Bolt Size
3/8" (hardware not included)
Size
5" x 2"

Details

Series
Series #30
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Semi Steel Cast Iron
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 600 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 5" diameter by 2" wide semi steel cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products