5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set

  • Mfr # SCC-BH20S514-SSS-4

  • Zoro # G905432767


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-BH20S514-SSS-4
Zoro #
G905432767
UPC #
11586545144
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4

Details

Wheel Bearing Type
Plain Bore
Series
Series #20
Type
(4) swivel casters
Caster Mounting Type
Bolt Hole
Caster Temp. Range
-45 degrees F to 600 degrees F
Load Capacity
300
Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish

Description

Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 5” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.