
5 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-TTL20S514-SSS-2-S-2
Zoro # G905432354
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
Key Features
Caster Temp. Range
-45 degrees F to 600 degrees F
Mounting Height
6-1/8"
Caster Swivel Lock Type
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-TTL20S514-SSS-2-S-2
Zoro #
G905432354
UPC #
670533932996
Country of Origin
United States
Dimensions
Mounting Height
6-1/8"
Wheel Dia.
5
Plate Size
2-1/2" x 3-5/8"
Wheel Width
1.25
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Caster Temp. Range
-45 degrees F to 600 degrees F
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Swivel Lock Type
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Features
2 casters with total lock brakes
Series
Series #20
Material
Semi Steel Cast Iron
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.