Zoro Homepage

5 Inch Soft Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-20R514-SRS

  • Zoro # G505430798


product price: $28.19
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
275
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R514-SRS
Zoro #
G505430798
UPC #
670533926421
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Capacity (Lb.)
275
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Soft Rubber
Series
Series #20
Durometer
70-80 Shore A
Caster Mounting Type
Top Plate
Type
Rigid caster
Finish
Bright Zinc Plated Finish
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 1-1/4" wide soft rubber wheel capable of supporting 275lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.