Zoro Homepage

5 Inch Soft Rubber Wheel Swivel 10mm Threaded Stem Caster

  • Mfr # SCC-TS20S514-SRS-M1015

  • Zoro # G905423383


product price: $32.59
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S514-SRS-M1015
Zoro #
G905423383
UPC #
670533926704
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
10MM
Thread Length
1.5
Size
5" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
275
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Includes
Swivel caster
Material
Soft Rubber
Thread Pitch
1.5
Mounting Type
Threaded Stem
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide soft rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.