Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Soft Rubber Wheel Swivel Bolt Hole Caster Set

  • Mfr # SCC-BH20S514-SRS-4

  • Zoro # G905432828


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Type
(4) swivel casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-BH20S514-SRS-4
Zoro #
G905432828
UPC #
011586541870
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Type
(4) swivel casters
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Series
Series #20
Caster Mounting Type
Bolt Hole
Material
Soft Rubber
Durometer
70-80 Shore A
Load Capacity
275

Description

Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 5” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.