Shop SERVICE CASTER
See all product information
Create Account
5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set
- Mfr # SCC-20S514-SRS-TP2-4
- Zoro # G905431449
product price:
$
82.55
/ea
Key Features
Material
Soft Rubber
Caster Mounting Type
Top Plate
Wheel Dia.
5 in
Series
Series #20
Mounting Height
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S514-SRS-TP2-4
- Zoro #
- G905431449
- UPC #
- 734005066333
- Country of Origin
- United States
- Material
- Soft Rubber
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Dimensions
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/8 in
- Wheel Width
- 1.25 in
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.