
5 Inch Solid Polyurethane Swivel 10mm Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S514-SPUS-M1015-4
Zoro # G905421051
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TSTTL20S514-SPUS-M1015-4
Zoro #
G905421051
UPC #
11586540767
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
10MM
Thread Length
1.5
Size
5" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-50 degrees F to 180 degrees F
Includes
(4) swivel casters w/ total lock brakes
Finish
Bright Zinc Plated Finish
Features
Total lock brake
Durometer
60-65 D
Material
Solid Polyurethane
Load Capacity
300
Mounting Type
Threaded Stem
Thread Pitch
1.5
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.